- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Bleach | Do Not Bleach |
| Size | 5XL |
| Sustainability | Reusable/Launderable |
| Pocket Type | Internal Pocket, Chest Pocket |
| Fabric | Mesh, Polyester |
| Dry Temperature | Low Heat |
| Closure Type | Hook and Loop |
| Reflective Width | 2 in |
| Construction | 5 Point Breakaway |
| Wash Cycles | 25 |
| Wash Temperature | 104 ⁰F |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Clothing Type | Vests |
| Weight | 0.66 LB |
| EAN or UPC | 616314069963 |

