- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Pocket Type | Internal Pocket, Chest Pocket |
| Clothing Type | Vests |
| Construction | 5 Point Breakaway |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Closure Type | Hook and Loop |
| Dry Temperature | Low Heat |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Color | Hi-Vis Yellow |
| Wash Cycles | 25 |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Size | L |
| Fabric | Mesh, Polyester |
| Weight | 0.39 LB |
| EAN or UPC | 616314069970 |

