- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Reflective Width | 2 in |
| Construction | 5 Point Breakaway |
| Dry Temperature | Low Heat |
| Size | M |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Closure Type | Hook and Loop |
| Clothing Type | Vests |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Weight | 0.41 LB |
| EAN or UPC | 616314069987 |

