- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Dry Temperature | Low Heat |
| Construction | 5 Point Breakaway |
| Wash Cycles | 25 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Orange |
| Closure Type | Hook and Loop |
| Bleach | Do Not Bleach |
| Size | 4XL |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Temperature | 104 ⁰F |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Clothing Type | Vests |
| Sustainability | Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Weight | 0.66 LB |
| EAN or UPC | 616314070020 |

