- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closure
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
| Closure Type | Hook and Loop |
| Pocket Type | Internal Pocket, Chest Pocket |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Reflective Width | 2 in |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Clothing Type | Vests |
| Reflective Type | Silver |
| Fabric | Mesh, Polyester |
| Wash Instructions | Machine Wash |
| Size | M |
| Construction | 5 Point Breakaway |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Weight | 0.66 LB |
| EAN or UPC | 616314070051 |

