- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Durable solid polyester vest
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- Hook and loop closures
- 2" silver reflective tape
- 2 internal lower pockets
- 1 external chest pocket with 1 pen pocket
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Closure Type | Hook and Loop |
| Fabric | Solid, Tricot, Polyester |
| Construction | 5 Point Breakaway |
| Pockets | 3 |
| Dry Instructions | Tumble Dry |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Pocket Type | Internal Pocket, Chest Pocket |
| Reflective Width | 2 in |
| Clothing Type | Vests |
| Size | L |
| Color | Hi-Vis Orange |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 0.66 LB |
| EAN or UPC | 616314070211 |

