- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two-tone tape
- Hook and loop closure
- 2 lower internal pockets
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Sustainability | Reusable/Launderable |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Closure Type | Hook and Loop |
| Dry Instructions | Tumble Dry |
| Size | 2XL |
| Reflective Type | Two-Tone |
| Pocket Type | Internal Pocket, Chest Pocket |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 in |
| Wash Cycles | 25 |
| Fabric | Mesh, Polyester |
| Pockets | 3 |
| Wash Instructions | Machine Wash |
| Weight | 0.55 LB |

