- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two-tone tape
- Hook and loop closure
- 2 lower internal pockets
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Pockets | 3 |
| Dry Temperature | Low Heat |
| Size | XL |
| Dry Instructions | Tumble Dry |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 in |
| Fabric | Mesh, Polyester |
| Bleach | Do Not Bleach |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Instructions | Machine Wash |
| Closure Type | Hook and Loop |
| Reflective Type | Two-Tone |
| Wash Cycles | 25 |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Clothing Type | Vests |
| Weight | 0.55 LB |
| EAN or UPC | 616314072055 |

