- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Dry Instructions | Tumble Dry |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Closure Type | Hook and Loop |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Size | 3XL |
| Reflective Width | 2 in |
| Weight | 0.37 LB |
| EAN or UPC | 616314072086 |

