- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Reflective Width | 2 in |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Size | L |
| Reflective Type | Silver |
| Wash Cycles | 25 |
| Closure Type | Hook and Loop |
| Weight | 0.37 LB |
| EAN or UPC | 616314072130 |

