- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Hook and loop closure
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Bleach | Do Not Bleach |
| Wash Cycles | 25 |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Size | M |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Closure Type | Hook and Loop |
| Clothing Type | Vests |
| Reflective Type | Silver |
| Weight | 0.37 LB |
| EAN or UPC | 616314072147 |

