- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Wash Cycles | 25 |
| Pocket Type | Internal Pocket, Chest Pocket |
| ANSI Type Class | R2 |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Reflective Width | 2 in |
| Pockets | 4 |
| Closure Type | Zipper |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable |
| Size | 2XL |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Instructions | Machine Wash |
| ANSI Clothing | R2 |
| Reflective Type | Silver |
| Clothing Type | Vests |
| Weight | 0.48 LB |
| EAN or UPC | 616314072376 |

