- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Closure Type | Zipper |
| Pockets | 4 |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Size | 3XL |
| ANSI Clothing | R2 |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Sustainability | Reusable/Launderable |
| ANSI Type Class | R2 |
| Dry Instructions | Tumble Dry |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Instructions | Machine Wash |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Weight | 0.48 LB |
| EAN or UPC | 616314072383 |

