- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Dry Temperature | Low Heat |
| Pocket Type | Internal Pocket, Chest Pocket |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Pockets | 4 |
| Reflective Type | Silver |
| Dry Instructions | Tumble Dry |
| ANSI Clothing | R2 |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| ANSI Type Class | R2 |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Size | 4XL |
| Closure Type | Zipper |
| Color | Hi-Vis Yellow |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Wash Instructions | Machine Wash |
| Clothing Type | Vests |
| Weight | 0.48 LB |
| EAN or UPC | 616314072390 |

