- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Chest Pocket |
| Bleach | Do Not Bleach |
| Fabric | Mesh, Polyester |
| Sustainability | Reusable/Launderable |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Size | L |
| Wash Temperature | 104 ⁰F |
| Reflective Type | Silver |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| ANSI Clothing | R2 |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Closure Type | Zipper |
| ANSI Type Class | R2 |
| Pockets | 4 |
| Color | Hi-Vis Yellow |
| Weight | 0.46 LB |
| EAN or UPC | 616314072413 |

