- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Reflective Type | Silver |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Clothing Type | Vests |
| Color | Hi-Vis Yellow |
| ANSI Type Class | R2 |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Internal Pocket, Chest Pocket |
| ANSI Clothing | R2 |
| Wash Instructions | Machine Wash |
| Closure Type | Zipper |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Pockets | 4 |
| Size | M |
| Wash Cycles | 25 |
| Weight | 0.46 LB |
| EAN or UPC | 616314072420 |

