- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Chest Pocket |
| ANSI Clothing | R2 |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Pockets | 4 |
| Closure Type | Zipper |
| Reflective Width | 2 in |
| Wash Temperature | 104 ⁰F |
| Size | XL |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Clothing Type | Vests |
| ANSI Type Class | R2 |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Weight | 0.48 LB |
| EAN or UPC | 616314072437 |

