- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- 2 lower internal pockets
- 2 upper chest pockets including 4 pen pockets
- Available in hi-vis lime yellow and hi-vis orange
| Color | Hi-Vis Orange |
| Wash Cycles | 25 |
| Closure Type | Zipper |
| Pockets | 4 |
| Pocket Type | Internal Pocket, Chest Pocket |
| Bleach | Do Not Bleach |
| Clothing Type | Vests |
| Reflective Type | Silver |
| Size | L |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Weight | 0.46 LB |
| EAN or UPC | 616314072482 |

