- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Bleach | Do Not Bleach |
| Clothing Type | Vests |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Wash Temperature | 104 ⁰F |
| Fabric | Mesh, Polyester |
| Size | 3XL |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Closure Type | Zipper |
| Dry Temperature | Low Heat |
| Weight | 0.39 LB |
| EAN or UPC | 616314072529 |

