- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Clothing Type | Vests |
| Color | Hi-Vis Yellow |
| Size | L |
| Closure Type | Zipper |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| Reflective Type | Silver |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Dry Instructions | Tumble Dry |
| Weight | 0.31 LB |
| EAN or UPC | 616314072550 |

