- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Wash Temperature | 104 ⁰F |
| Closure Type | Zipper |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Size | M |
| Weight | 0.39 LB |
| EAN or UPC | 616314072567 |

