- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Reflective Type | Silver |
| Clothing Type | Vests |
| Bleach | Do Not Bleach |
| Size | 3XL |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Fabric | Mesh, Polyester |
| Dry Temperature | Low Heat |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Weight | 0.36 LB |
| EAN or UPC | 616314072598 |

