- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Reflective Width | 2 in |
| Color | Hi-Vis Orange |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Size | L |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Instructions | Machine Wash |
| Clothing Type | Vests |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable |
| Reflective Type | Silver |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Weight | 0.39 LB |
| EAN or UPC | 616314072628 |

