- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" silver reflective tape
- Zipper closure
- Available in hi-vis lime yellow and hi-vis orange
| Fabric | Mesh, Polyester |
| Bleach | Do Not Bleach |
| Closure Type | Zipper |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Clothing Type | Vests |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| Size | M |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Orange |
| Reflective Type | Silver |
| Reflective Width | 2 in |
| Weight | 0.39 LB |
| EAN or UPC | 616314072635 |

