- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 lower internal pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Closure Type | Zipper |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Wash Cycles | 25 |
| Reflective Type | Two-Tone |
| Pockets | 2 |
| Wash Temperature | 104 ⁰F |
| Size | 2XL |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Pocket Type | Internal Pocket |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Dry Temperature | Low Heat |
| Weight | 0.55 LB |
| EAN or UPC | 616314072659 |

