- Hi-Vis Orange
- Hi-Vis Yellow Color
- 4X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 lower internal pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Reflective Type | Two-Tone |
| Reflective Width | 2 in |
| Clothing Type | Vests |
| Pockets | 2 |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Color | Hi-Vis Yellow |
| Pocket Type | Internal Pocket |
| Wash Temperature | 104 ⁰F |
| Fabric | Mesh, Polyester |
| Dry Temperature | Low Heat |
| Size | 4XL |
| Weight | 0.55 LB |
| EAN or UPC | 616314072673 |

