- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two-tone tape for optimum visibility
- Zipper closure
- 2 lower internal pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Reflective Width | 2 in |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Pockets | 2 |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Sustainability | Reusable/Launderable |
| Reflective Type | Two-Tone |
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Size | M |
| Wash Temperature | 104 ⁰F |
| Closure Type | Zipper |
| Clothing Type | Vests |
| Pocket Type | Internal Pocket |
| Dry Temperature | Low Heat |
| Weight | 0.55 LB |
| EAN or UPC | 616314072703 |

