- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone tape for optimum visibility
- Zipper closure
- 2 external lower flap pockets
- 2 external chest pockets
- 2 internal lower pockets
| Sustainability | Reusable/Launderable |
| Pocket Type | Internal Pocket, Flap Pocket, Chest Pocket |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Size | L |
| Color | Hi-Vis Orange |
| Fabric | Mesh, Polyester |
| Closure Type | Zipper |
| Clothing Type | Vests |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Reflective Width | 2 in |
| Reflective Type | Two-Tone |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Weight | 8.4 LB |
| EAN or UPC | 616314072819 |

