- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone tape for optimum visibility
- Zipper closure
- 2 external lower flap pockets
- 2 external chest pockets
- 2 internal lower pockets
| Reflective Type | Two-Tone |
| Clothing Type | Vests |
| Dry Instructions | Tumble Dry |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Flap Pocket, Chest Pocket |
| Size | XL |
| Fabric | Mesh, Polyester |
| Wash Cycles | 25 |
| Dry Temperature | Low Heat |
| Color | Hi-Vis Orange |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Closure Type | Zipper |
| Wash Instructions | Machine Wash |
| Weight | 0.33 LB |
| EAN or UPC | 616314072826 |

