- Red Color
- 2X-Large to 5X-Large Size
description
- Ideal for fire officials or safety personnel where hi-visibility apparel is required.
applications
- Ideal for use by law enforcement and emergency responders in work conditions that require high-visibility safety apparel be worn
features
- Breathable mesh top, durable solid bottom
- 5 point breakaway
- Off shoulder breakaway system for added comfort
- Adjustable hook & loop sides for universal fit
- 2 mic tabs with reinforced stitching
- Oversized lower internal pocket, 1 external pen pocket on chest
- Breakaway zipper front closure
- Hi-Vis Lime Yellow/Red, FIRE logo
- M/XL, 2X/5X
| Standard | ANSI Clothing P2, ANSI Type Class P2 |
| Dry Temperature | Low Heat |
| Size | 2XL-5XL |
| Sustainability | Reusable/Launderable |
| Fabric | Mesh, Solid, Polyester |
| Closure Type | Zipper |
| Reflective Type | Split Trim |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Pockets | 2 |
| Bleach | Do Not Bleach |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Internal Pocket, Pen Pocket, Mic Tab |
| Construction | 5 Point Breakaway |
| Wash Cycles | 25 |
| Color | Red |
| Clothing Type | Vests |
| Weight | 0.59 LB |
| EAN or UPC | 616314073212 |

