- Hi-Vis Orange
- Hi-Vis Yellow Color
- One Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone reflective tape
- Zipper closure for easy on and off
- Adjustable sides for comfortable fit
- 2 internal lower pockets
- 1 external chest pocket
- Available in hi-vis lime yellow and hi-vis orange
- One size fits most
| Size | OS |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Internal Pocket, Chest Pocket |
| Color | Hi-Vis Orange |
| Reflective Type | Two-Tone |
| Construction | Expandable |
| Sustainability | Reusable/Launderable |
| Pockets | 3 |
| Dry Instructions | Tumble Dry |
| Closure Type | Zipper |
| Clothing Type | Vests |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Wash Cycles | 25 |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Weight | 0.61 LB |
| EAN or UPC | 616314088292 |

