- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small to Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Dual sized
- 2" silver reflective tape
- Zipper closure
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
| Closure Type | Zipper |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Wash Cycles | 25 |
| Clothing Type | Vests |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| Pocket Type | Chest Pocket |
| Reflective Type | Silver |
| Bleach | Do Not Bleach |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Size | S-M |
| Color | Hi-Vis Orange |
| Wash Temperature | 104 ⁰F |
| Weight | 0.33 LB |
| EAN or UPC | 616314220531 |

