- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Durable solid polyester vest
- 2" silver reflective tape
- Hook & loop closure
- Available in hi-vis lime yellow and hi-vis orange
- S-5X
| Dry Instructions | Tumble Dry |
| Standard | ANSI Clothing R2, ANSI Type Class R2 |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Reflective Width | 2 in |
| Closure Type | Hook and Loop |
| Wash Instructions | Machine Wash |
| Reflective Type | Silver |
| Clothing Type | Vests |
| Size | M |
| Fabric | Solid, Tricot, Polyester |
| Weight | 0.33 LB |
| EAN or UPC | 616314074363 |

