- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, flagging crews
features
- Durable polyester solid front and breathable mesh back and sleeves
- 2" two tone reflective tape for optimum visibility
- Zipper closure
- 2 mic tabs with reinfored stitching
- 2 lower external flap pockets
- Radio chest pocket
- 2 internal lower pocket
- 1 chest pocket with 4 pen pockets in front
| Reflective Width | 2 in |
| Bleach | Do Not Bleach |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Fabric | Mesh, Solid, Polyester |
| Color | Hi-Vis Yellow |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Clothing Type | Vests |
| Wash Cycles | 25 |
| Closure Type | Zipper |
| Reflective Type | Two-Tone |
| Wash Instructions | Machine Wash |
| Size | L |
| Dry Temperature | Low Heat |
| Pocket Type | Radio/Cell Pocket, Internal Pocket, Flap Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Weight | 0.8 LB |
| EAN or UPC | 616314096976 |

