- Hi-Vis Orange
- Hi-Vis Yellow Color
- 5X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" black two-tone tape for optimum visibility
- All-around black reflective trim for added visibility and safety
- Zipper closure
- D-ring access
- Mic tabs with reinforced stitching
- Padded neck for comfort when vest is loaded down with tools
- Grommets at neck for tool keepers/lanyards
- Grommets on the lower pockets are for flagging tape
- Lower pockets have elastic trim for securing water bottles and paint cans
- I.D. pocket and radio/cell pocket
- 2 internal pockets
- 1 chest pocket with 4 pen pockets on left chest
- 1 tablet pocket
- 2 lower pockets
- 1 large back pocket with snap closure
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Closure Type | Zipper |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Pockets | 15 |
| Pocket Type | ID Pocket, Radio/Cell Pocket, Tablet Pocket, Internal Pocket, Flap Pocket, Oversized Back Pocket, Pen Pocket, Mic Tab, Chest Pocket |
| Wash Cycles | 25 |
| Color | Hi-Vis Yellow |
| Reflective Type | Two-Tone |
| Clothing Type | Vests |
| Size | 5XL |
| Wash Instructions | Machine Wash |
| Construction | D-Ring Access |
| Reflective Width | 2 in |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Dry Temperature | Low Heat |
| Weight | 1.39 LB |
| EAN or UPC | 616314225406 |

