- Hi-Vis Orange
- Hi-Vis Yellow Color
- X-Large Size
description
- Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.
features
- Breathable polyester mesh
- 5 point breakaway
- 2" two tone tape for optimum visibility
- Hook and loop closure
- 2 lower internal pockets
- 2 upper chest pockets including 4 pen pockets
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Closure Type | Hook and Loop |
| Reflective Type | Two-Tone |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Construction | 5 Point Breakaway |
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Pockets | 5 |
| Reflective Width | 2 in |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Size | XL |
| Wash Temperature | 104 ⁰F |
| Sustainability | Reusable/Launderable |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Bleach | Do Not Bleach |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Weight | 0.79 LB |
| EAN or UPC | 616314126376 |

