PIP
303-EH-MVGZ4P-LY/4X W/3239B
ANSI Type R Class 3 Value Four Pocket Zipper Mesh Vest
Item #115663315
- Hi-Vis Yellow Color
- 4X-Large Size
- Custom Vulcan Logo
- Box of 10
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| ANSI Clothing | R3 |
| ANSI Type Class | R3 |
| Pockets | 4 |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Closure Type | Zipper |
| Size | 4XL |
| Reflective Width | 2 in |
| Color | Hi-Vis Yellow |
| Clothing Type | Vests |
| Fabric | Mesh, Polyester |
| Weight | 0.0 KG |
