- Hi-Vis Orange
- Hi-Vis Yellow Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- 2 internal lower pockets
- Available in hi-vis lime yellow and hi-vis orange
| Bleach | Do Not Bleach |
| Pocket Type | Internal Pocket |
| Clothing Type | Vests |
| Dry Instructions | Tumble Dry |
| Wash Instructions | Machine Wash |
| Wash Temperature | 104 ⁰F |
| Reflective Width | 2 in |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Sustainability | Reusable/Launderable |
| Size | L |
| Color | Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| Wash Cycles | 25 |
| Pockets | 2 |
| Dry Temperature | Low Heat |
| Closure Type | Zipper |
| Reflective Type | Two-Tone |
| Weight | 0.68 LB |
| EAN or UPC | 616314071478 |

