- Hi-Vis Orange
- Hi-Vis Yellow Color
- Medium Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" two-tone reflective tape for optimum visibility
- Zipper closure
- 2 internal lower pockets
- Available in hi-vis lime yellow and hi-vis orange
| Dry Temperature | Low Heat |
| Fabric | Mesh, Polyester |
| Reflective Width | 2 in |
| Clothing Type | Vests |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable |
| Size | M |
| Wash Temperature | 104 ⁰F |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Wash Cycles | 25 |
| Pocket Type | Internal Pocket |
| Color | Hi-Vis Yellow |
| Wash Instructions | Machine Wash |
| Pockets | 2 |
| Reflective Type | Two-Tone |
| Closure Type | Zipper |
| Bleach | Do Not Bleach |
| Weight | 0.68 LB |
| EAN or UPC | 616314071485 |

