- 2X-Large Size
- Polyester Mesh Material
- 2" Silver Reflective Tape
- Zipper Closure
- 4 Pockets
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Pockets | 4 |
| Wash Cycles | 25 |
| Size | 2XL |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Reflective Width | 2 in |
| Dry Instructions | Tumble Dry |
| ANSI Type Class | R3 |
| Sustainability | Reusable/Launderable |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| Fabric | Mesh, Polyester |
| ANSI Clothing | R3 |
| Bleach | Do Not Bleach |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Closure Type | Zipper |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Reflective Type | Silver |
| Color | Hi-Vis Yellow |
| Wash Temperature | 104 ⁰F |
| Clothing Type | Vests |
| Weight | 0.3 LB |
| EAN or UPC | 616314079535 |

