- Large Size
- Polyester Mesh Material
- 2" Silver Reflective Tape
- Zipper Closure
- 4 Pockets
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Pockets | 4 |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Wash Cycles | 25 |
| ANSI Clothing | R3 |
| Dry Instructions | Tumble Dry |
| Fabric | Mesh, Polyester |
| Clothing Type | Vests |
| Size | L |
| Bleach | Do Not Bleach |
| Closure Type | Zipper |
| ANSI Type Class | R3 |
| Color | Hi-Vis Yellow |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| Dry Temperature | Low Heat |
| Sustainability | Reusable/Launderable |
| Reflective Width | 2 in |
| Wash Temperature | 104 ⁰F |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Weight | 0.59 LB |
| EAN or UPC | 616314079511 |

