- Small Size
- Polyester Mesh Material
- 2" Silver Reflective Tape
- Zipper Closure
- 4 Pockets
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| Closure Type | Zipper |
| Bleach | Do Not Bleach |
| Wash Cycles | 25 |
| Sustainability | Reusable/Launderable |
| Dry Instructions | Tumble Dry |
| ANSI Type Class | R3 |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Clothing Type | Vests |
| Fabric | Mesh, Polyester |
| Pockets | 4 |
| Dry Temperature | Low Heat |
| ANSI Clothing | R3 |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Color | Hi-Vis Yellow |
| Reflective Width | 2 in |
| Size | S |
| Reflective Type | Silver |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| Weight | 0.59 LB |
| EAN or UPC | 616314204944 |

