- X-Large Size
- Polyester Mesh Material
- 2" Silver Reflective Tape
- Zipper Closure
- 4 Pockets
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, construction vehicle operators, utility workers, railway workers, emergency response personnel
features
- Breathable polyester mesh
- 2" Silver reflective tape
- Zipper closure
- 2 Lower internal pockets
- 2 Upper chest pockets including 4 pen pockets
| ANSI Clothing | R3 |
| Reflective Width | 2 in |
| Pockets | 4 |
| Dry Temperature | Low Heat |
| ANSI Type Class | R3 |
| Color | Hi-Vis Yellow |
| Size | XL |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Fabric | Mesh, Polyester |
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Reflective Type | Silver |
| Pocket Type | Internal Pocket, Pen Pocket, Chest Pocket |
| Wash Instructions | Machine Wash |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Closure Type | Zipper |
| Color2 | Hi-Vis Orange--Hi-Vis Yellow |
| Clothing Type | Vests |
| Dry Instructions | Tumble Dry |
| Weight | 0.59 LB |
| EAN or UPC | 616314079528 |

