- Hi-Vis Orange
- Hi-Vis Yellow Color
- 6X-Large to 7X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
features
- Breathable polyester mesh
- Dual sized
- 2" silver reflective tape
- Zipper closure
- 1 pocket
| Bleach | Do Not Bleach |
| Reflective Type | Silver |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Reflective Width | 2 in |
| Size | 6XL-7XL |
| Closure Type | Zipper |
| Fabric | Mesh, Polyester |
| Dry Instructions | Tumble Dry |
| Pocket Type | Internal Pocket, Chest Pocket |
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Clothing Type | Vests |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Standard | ANSI Clothing R3, ANSI Type Class R3 |
| Weight | 0.61 LB |
| EAN or UPC | 616314245527 |

