- Hi-Vis Orange
- Hi-Vis Yellow Color
- Small to Medium Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardent qualities
features
- Solid polyester treated material to prevent after-flame
- Self Extinguishing treatment good for up to 25 washes
- Breakaway provides additional safety around extreme traffic hazards, moving machinery or equipment
- FR 2" silver reflective tape
- Hook and loop closure
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413
| Closure Type | Hook and Loop |
| Pocket Type | Internal Pocket, Chest Pocket |
| Fabric | Solid |
| Construction | 5 Point Breakaway, Self-Extinguishing |
| Standard | ANSI Clothing R2, ANSI Type Class R2, ASTM D6413 |
| FR Treated | FR Treated |
| Clothing Type | Vests |
| Color | Hi-Vis Yellow |
| Reflective Type | Silver |
| Size | S-M |
| Reflective Width | 2 in |
| Weight | 0.83 LB |
| EAN or UPC | 616314069765 |

