- Hi-Vis Orange
- Hi-Vis Yellow Color
- 2X-Large to 3X-Large Size
description
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardant qualities.
applications
- Ideal for use in work conditions that require high-visibility safety apparel be worn with minimal flame retardent qualities
features
- Mesh polyester treated material to prevent after-flame
- Treatment good for up to 25 washes
- FR 2" two tone tape
- 2 internal lower pockets
- Hook and loop closure
- Not designed for use in an ARC flash or flash fire application
- Tested to ASTM D6413
| FR Treated | FR Treated |
| Color | Hi-Vis Yellow |
| Clothing Type | Vests |
| Reflective Width | 2 in |
| Size | 2XL-3XL |
| Construction | Self-Extinguishing |
| Closure Type | Hook and Loop |
| Fabric | Mesh |
| Pocket Type | Internal Pocket |
| Standard | ANSI Clothing R2, ANSI Type Class R2, ASTM D6413 |
| Reflective Type | Two-Tone |
| Weight | 0.63 LB |
| EAN or UPC | 616314076749 |

