- Large Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- 2-Ply, 20 Oz. 100% Cotton Boss Cord™
- Clute Cut Design
- Knit Wrist
- Wing Thumb
| Color2 | Natural |
| Cuff | Knit Wrist |
| Color | Natural |
| Glove Size | Large |
| Thumb | Wing |
| Weight | 0.0 LB |
| EAN or UPC | 72874450687 |

