- White Color
- 18 in Size
description
- Affordable alternative for light applications that do not require cut protection.
features
- Made from 100% natural cotton knit that makes it cool and comfortable to wear
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Offers light arm protection from minor scrapes and abrasions
- 2-Ply construction for added protection
- Launderable for extended life and to reduce replacement costs
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Standard | ANSI Abrasion 1, ANSI Abrasion Cycles 125, Taa Comp |
| Color | Natural |
| Ply | 2-Ply |
| Construction | Seamless Knit |
| Top Arm Option | Finished Edges |
| Size | 18 in |
| Liner Material | Cotton |
| Weight | 0.06 LB |
| EAN or UPC | 616314133978 |

