- White Color
- 16 in Size
description
- Affordable alternative for light applications that do not require cut protection.
features
- Made from 100% natural cotton knit that makes it cool and comfortable to wear
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Offers light arm protection from minor scrapes and abrasions
- Launderable for extended life and to reduce replacement costs
| Color | Natural |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Construction | Seamless Knit |
| Standard | Taa Comp. |
| Ply | Single-Ply |
| Liner Material | Cotton |
| Top Arm Option | Finished Edges |
| Size | 16 in |
| Weight | 0.12 LB |
| EAN or UPC | 616314219085 |

