- Hi-Vis Yellow/Hi-Vis Orange Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% polyester birdseye mesh
- Durable lightweight performance wicking material
- ANSI compliant fabric
- 1 chest pocket
| Dry Instructions | Tumble Dry |
| Type | T-Shirt |
| Wash Temperature | 104 ⁰F |
| Pocket Type | Chest Pocket |
| Sustainability | Reusable/Launderable |
| Color | Hi-Vis Yellow |
| Size | 3XL |
| Wash Cycles | 25 |
| Standard | ANSI Clothing N, ANSI Type Class N |
| Pockets | 1 |
| Bleach | Do Not Bleach |
| Clothing Type | Shirts |
| Fabric | Mesh, Polyester |
| Wash Instructions | Machine Wash |
| Weight | 0.52 LB |
| EAN or UPC | 616314083051 |

